Marsh® Spray Stencil Ink, 11 Oz., White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Marsh® spray stencil Inks are used for permanent, waterproof, fast-drying, bold marks on any surface. They are lead-free, CFC (Chlorofluorocarbons) and CFHC-free (hydro-chlorofluorocarbons). All ink formulations comply with CONEG (Coalition of North Eastern Governors) legislation. They can be used with the Marsh® oil board and stencil machine to create stencils.
PRICE
$102.00 Sold in packages of 12 / $8.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 7-3/4 in |
| Weight | 1 lbs |
| Size | 11 oz. |
Product Details
| Type | Spray Ink |
| Packaging | Aerosol Can |
| Package Quantity | 12 |
| Description | Spray Stencil Ink |
| Color | White |
| Manufacturers Part Number | 30400 |
| Brand | Marsh |