- Specially formulated to resist ink bleed-through
- Fine grade oil board will not tear or pull when cut, saving you money and time
- Premium grade, finer fibers produce extremely clean-cut characters
Marsh® Oiled Stencil Boards, 6"W x 20"L, 0.015" Thick, Approximately 695 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
The Marsh® oil board is used to create stencil messages with the Marsh® stencil machine. The case of the oil board contains 50 lbs of paper or roughly 695 sheets of oil board. This stencil board is 15pt or 0.015" thick and used with the Marsh® Model H stencil machine. This high quality, oil-treated paper board provides you with clean, sharp marks with your stenciling system (stencil machine, ink, applicator). Additionally, the high absorption of oil in the board self-lubricates the punches of your stencil machine to extend the life of the machine.
PRICE
$139.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 6 in |
| Height | 1/64 in |
| Weight | 50 lbs |
| Thickness | 0.015 in |
Product Details
| Package Quantity | Approximately 695 sheets |
| Description | Oiled Stencil Board |
| Color | Brown |
| Manufacturers Part Number | OB15-6x20-50 |
| For Use With | Marsh® Model H Stencil Machine |
| Brand | Marsh |