304SS Straight Adapters, Tube-to-FNPT for Quick Clamp Fittings - for 3/4" Tube OD x 3/4" NPT Female
Write a Review
|
Questions & Answers (0)
Product Description
These items connect clamp fittings to female pipe. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$46.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size NPT | 3/4" |
| For Tube OD | 3/4" |
| For Flange OD | 0.984" |
Product Details
| Thread Type | NPT Female |
| Type | Adapter |
| Appearance | Polished Matte Finish |
| Interior Smoothness, Ra | 32 |
| Material | 304 Stainless Steel |
| Tube Connection Type | Quick-Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-STF-QC-215 |
| Adapter Type | Quick-Clamp Tube to Female Threaded Pipe |
| Shape | Straight |
| Brand | USA Sealing |