Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2303521

MPN #: ZUSA-STF-QC-208

304SS Straight Adapters, Tube-to-MNPT for Quick Clamp Fittings - for 1" Tube OD x 1" NPT Male

Product Description
These items connect clamp fittings to male pipe. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

PRICE
$76.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size NPT1"
For Tube OD1"

Product Details

Thread TypeNPT Male
TypeAdapter
AppearancePolished Matte Finish
Interior Smoothness, Ra32
Material304 Stainless Steel
Tube Connection TypeQuick-Clamp
Package Quantity1
Manufacturers Part NumberZUSA-STF-QC-208
Adapter TypeQuick-Clamp Tube to Male Threaded Pipe
ShapeStraight
BrandUSA Sealing