316SS Hose Adapters, Tube-to-Barbed Hose for Quick Clamp Fittings - for 2" Tube x 2" Barbed Hose ID
Write a Review
|
Questions & Answers (0)
Product Description
Fits snugly inside the ID of flexible hose and tubing. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 2" |
| For Flange OD | 2.516" |
Product Details
| Interior Smoothness, Ra | 32 |
| Type | Adapter |
| Material | 316 Stainless Steel |
| Appearance | Polished Matte Finish |
| Package Quantity | 1 |
| Tube Connection Type | Quick-Clamp |
| Manufacturers Part Number | ZUSA-STF-QC-513 |
| Adapter Type | Quick-Clamp Tube to Barbed Hose |
| Shape | Straight |
| Brand | USA Sealing |