Nylon Insert Lock Nut - 7/16-20 - NE - Low Carbon Steel - Zinc CR+3 - UNF , Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Lock Nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
CLEARANCE PRICE
$5.30was $17.50
Save $12.20 (70%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Fine in |
| Size | 7/16-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Nylon Insert Lock Nut |
| Manufacturers Part Number | 305184 |
| Brand | Brighton-Best |