FireKing Fireproof 2 Drawer Lateral File Cabinet, Letter & Legal Size, 44-1/2"W x 22"D x 28"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1,500°F, a drop from 30'H and heating to 1,500°F again. Meets the UL 2,000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these files that we include a Lifetime Limited Warranty on all operable parts. And if your file is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.
The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these files that we include a Lifetime Limited Warranty on all operable parts. And if your file is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.
PRICE
$4,378.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44-1/2 in |
| Depth | 22 in |
| Height | 28 in |
| Weight | 714 lbs |
| Inside Diameter Depth | 16-3/4 in |
| Min Width | 44-1/2 in |
| Inside Diameter Height | 10-1/4 in |
| Max Depth | 22 in |
| Max Height | 28 in |
| Min Depth | 22 in |
| Min Height | 28 in |
| Inside Diameter Width | 38-3/4 in |
| Max Width | 44-1/2 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | 244CPL |
| Brand | FireKing |
| File Size Type | Legal & Letter |
| Color | Gray |
| Base Type | Frame |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof |
| Certifications | UL 350, ETL |