Storage Tents
Length
Frame Material
For Use With
Brand
Special Price
Free Shipping
Material
Width
Type
Height
Size
Capacity
Color
Price
Related Products
The Sydney Cantilever Carport gives you the freedom to park without extra posts. Ideal for turnaround areas or car charging stations, cantilever carports are a great way to protect your vehicle while taking up minimal space. The versatile carport kit boasts panels that transmit sunlight while still providing UV-protection and ample shade, allowing it to work as a flat top carport, patio cover, or outdoor covered lounge area. Measuring almost 10 feet wide x 20 feet long, this two-legged car shelter is engineered to withstand volatile weather conditions. The ultra resilient polycarbonate ...
More Steel, More Stability, Instant RoundTop® Garage. The 12' x 24' x 8' RoundTop ® Shelter delivers all weather protection for vehicles or bulk storage items. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 1-5/8" diameter steel frame is bonded with Dupont™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer polyethylene rip stop weave fabric cover is hot air fused at the seams and 100% waterproof .
The ultimate Easy-to-Fill, Ready-to-Use temporary anchor bag. For use with any Pop-Up Canopy product on hard or soft surfaces. Great for anchoring of Pop-Up Canopies especially on patios or decks and at the beach. Fits Both Straight and Slant Leg Pop-Up Canopies. Features: Constructed with ultra durable polyester fabric. 17.5" x 5" diameter size. Sewn in webbing loop for easy slide through leg connection. Innovative dual cylinder design wraps around canopy or shelter leg with heavy duty hook and loop fastener strips - tightens down fast. Industrial grade zipper on top of bag allows wide ...
This Barn Style Shelter offers more headroom and cubic storage space and a stronger roof design. Store your cars, boats, SUVs, commercial and industrial equipment, trucks, trailers and more.All-steel DuPont™ thermoset baked on powder-coated finish resists rust and corrosion. ShelterLock™ Stabilizer Block at every rib connection adds rock-solid strength and stability to frame. Bolt-together hardware at every connection point ensures maximum strength and durability. Ratchet Tite™ Tension System and Easy-Glide Sliding Cross Rails keep the cover smooth and taught. Universal ...
The retractable Dock Shelter fits up to a one-hundred twenty (120) inch width by one-hundred twenty (120) inch height door. Independent manual scissor mechanism allows shelter to retract with the trailer keeping the shelter square. The design also eliminates the need for rigid steel guide protectors. The reinforced vinyl flaps close the opening down to ninety (90) inch width by ninety (90) inch height. The header curtain has armor pleats for extended wear. Shelter is black with aluminum edge trim. Features: Three-piece construction makes installation quick and easy Reinforced black ...