Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540173

MPN #: TLH-070-2-GG

Flash Furniture 31.5" Round Tempered Glass Metal Table

Product Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round tempered glass top table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The ripple designed table top features a smooth surface for keeping items level. A black powder coat finish lends the round-shaped table a bold, versatile appearance that matches well with your favorite chairs. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.

Features:
  • All Occasion Round Table Top with Base
  • Top Size: 31.5" Round
  • Base Size: 22"W
  • Clear Tempered Glass Surface
  • 5mm Thick Glass
  • 1.375" Edge Top
  • Black Powder Coat Finish
  • Protective Plastic Floor Glides
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use
Specifications:
  • Single Unit Weight: 28 lbs
  • Fixed Width: 31.5 Inches
  • Fixed Depth: 31.5 Inches
  • Fixed Height: 28 Inches
  • Seating Capacity: 3 Count
  • Table Weight Capacity: 130 lbs
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Depth31-1/2 in
Height28 in
Weight Capacity130 lbs
Weight28 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
Table Top Color FamilyClear
Table Top MaterialGlass
Frame MaterialSteel
Manufacturers Part NumberTLH-070-2-GG
ShapeRound
BrandFlash Furniture

Warranty

Warranty2 Years