Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB3129457

MPN #: TLH-087RD-037BK4-GG

Flash Furniture Lila 5 Piece Round Glass Metal Table w/ Stack Chairs, Black

Product Description
Table and chair set designed for indoor and outdoor use, set includes table and 4 chairs designed for commercial and residential use.

Features:
  • Round Table: Top Size: 28" Round, 5mm Thick Glass, 1.25" Edge Top, Decorative Black Rattan Edge Band
  • Black Powder Coat Finish, Protective Plastic Floor Glides
  • Table Size: 28.75"W x 28.75"D x 28"H, Base Size: 19.75"W
  • Stackable Cafe Chair: 352 lb. Weight Capacity, Stacks up to 23 Chairs High
  • Lightweight Design, Curved Back, Black Rattan Seat and Back, Integrated Arms
  • Cross Braces provide extra stability
  • Black Powder Coated Frame Finish, Plastic Floor Glides
  • Chair Size: 21.75"W x 23.5"D x 28.5"H, Back Size: 11.5"W x 13.5"H, Seat Size: 16.5"W x 15"D x 17"H
PRICE
$355.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity352 lbs
Weight49 lbs
Seat Width16-1/2 in
Seat Depth15 in
Seat Height17 in
Table Width28-3/4 in
Table Height28 in
Table Length28-3/4 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyBlack
StackableYes
MaterialMetal/Glass/Rattan
Manufacturers Part NumberTLH-087RD-037BK4-GG
CollectionLila
ShapeRound
BrandFlash Furniture
TypeDining Set
ColorBlack
Table Top Color FamilyClear
Cushion IncludedNo
StyleContemporary
Number of Seats4
Chair Frame MaterialMetal
Seat Color FamilyBlack
Table Top MaterialGlass
Frame MaterialMetal
Seat MaterialRattan

Warranty

Warranty1 Year