Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540170

MPN #: TLH-052-3-GG

Flash Furniture 31.5" Round Aluminum Indoor-Outdoor Table with Base

Product Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight aluminum material making it easy to move this table wherever you need it. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.

Features:
  • Round Patio Table for Restaurants, Banquet Halls and Dining Room
  • Seating for 3 people
  • Smooth Stainless Steel Table Top
  • Aluminum Column and Base
  • Base Size: 23.5"W
  • Plastic Floor Glides protect floor while indoors
  • Lightweight to move easily
  • Designed for Commercial and Residential Use
  • Outdoor dining table for sunroom, balcony, deck, patio or poolside
Specifications:
  • Fixed Table Top Thickness Fixed: 0.875 Inches
  • Single Unit Weight: 31.5 lbs
  • Fixed Width: 31.5 Inches
  • Fixed Depth: 31.5 Inches
  • Fixed Height: 27.5 Inches
  • Seating Capacity: 3 Count
PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Depth31-1/2 in
Height27-1/2 in
Weight32 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilySilver
Table Top Color FamilySilver
Table Top MaterialStainless Steel
Frame MaterialAluminum
Leg TypePedestal with X-Base
Manufacturers Part NumberTLH-052-3-GG
Indoor/OutdoorIndoor/Outdoor
ShapeRound
BrandFlash Furniture

Warranty

Warranty2 Years