Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540171

MPN #: TLH-053-3-GG

Flash Furniture 31.5" Square Aluminum Indoor-Outdoor Table with Base

Product Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this aluminum table with base can help create the perfect relaxing or entertainment environment. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight aluminum material. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. This metal table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.

Features:
  • Square Aluminum Table Designed for Indoor and Outdoor Use
  • Smooth Stainless Steel Table Top
  • Aluminum Column and Base
  • Base Size: 25.75"W
  • Plastic Floor Glides
  • Lightweight Design
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use
Specifications:
  • Fixed Table Top Thickness Fixed: 0.875 Inches
  • Single Unit Weight: 33.8 lbs
  • Fixed Width: 31.5 Inches
  • Fixed Depth: 31.5 Inches
  • Fixed Height: 27.5 Inches
  • Seating Capacity: 4 Count
PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Depth31-1/2 in
Height27-1/2 in
Weight34 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilySilver
Table Top Color FamilySilver
Table Top MaterialStainless Steel
Frame MaterialAluminum
Leg TypePedestal with X-Base
Manufacturers Part NumberTLH-053-3-GG
Indoor/OutdoorIndoor/Outdoor
ShapeSquare
BrandFlash Furniture

Warranty

Warranty2 Years