Leisure Craft 42-3/4" Tall Perforated Bar Height Metal Chair, Black
Write a Review
|
Questions & Answers (0)
Product Description
Built to last and made to impress, this bar-height perforated steel chair is proudly made in the USA and perfect for outdoor patios, rooftop bars, or indoor dining areas. Its welded steel frame offers exceptional stability and weight, staying firmly in place even in strong winds. Designed for comfort, it includes built-in foot rails, armrests, and heavy-duty reinforced foot glides to protect floors. A durable thermoplastic finish resists weather and wear, making it ideal for both indoor and outdoor use. Proudly Made in the USA.
PRICE
$439.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 24 in |
| Height | 42-3/4 in |
| Weight | 65 lbs |
| Seat Width | 17-1/4 in |
| Seat Depth | 14-3/8 in |
| Seat Height | 29-1/4 in |
Product Details
| Assembly Required | No |
| Type | Bar Chair |
| Frame Color Family | Black |
| Color | Black |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | C2-PERF-BLACK |
| Back Style | Cutout Back |
| Seat Material | Perforated Metal |
| Collection | Perforated Metal Collection |
| Brand | Leisure Craft |