Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Morse

Model # :WBB3145716

MPN #: 310-1

Morse® 310 Series TEFC Tilt-To-Load Drum Tumblers/Drum Mixer, 1PH, 230V, 800 lb. Weight Cap.

Product Description
Morse® Tilt-To-Load Drum Rotator tumbles a drum "corner-over-corner" for vigorous mixing of drum contents.

Tilt-To-Load Drum Tumbler / Drum Mixer turns drum "corner-over-corner" in one direction. Load Upright Drum at Floor Level.. Has single-phase 60Hz motor.
Motor Controls sold separately.

OSHA requires enclosure with interlock.

Mixing in a Closed Drum Means Less Hazards Using a Morse® Drum Rotator eliminates spills, splashing of dangerous contents on workers, and risk of contamination. Now you can get the benefits of mixing inside closed shipping drums and have the machine do the work of loading and unloading itself! Morse® 310 Series models accept the drum upright at floor level. The user controls hydraulic tilting action that raises the drum into position for rotating. A second valve allows the operator to start and stop the hydraulic motor that drives rotation. You minimize time, labor and operating cost by eliminating extra moves required for getting drum into mixing position. Rotate various sized drums, weighing up to 800 Lb. (363 kg) at 5 to 20 RPM. Install all Morse® Rotators in accordance with OSHA requirements for enclosure and safety interlock, etc. so the rotator automatically turns off when enclosure door is opened. One way to accomplish this is with a Morse® enclosure with safety interlock.

OSHA compliance, see OSHA subpart O.1910.212(a)(4) "Barrels, containers, and drums. Revolving drums, barrels, and containers shall be guarded by an enclosure which is interlocked with the drive mechanism, so that the barrel, drum, or container cannot revolve unless the guard enclosure is in place." Power connections and motor controls must comply with applicable codes.

Features:
  • Power-Tilt to Enable Easy, Floor-Level Loading
  • Rotate closed plastic, steel, or fiber drum
  • Thorough corner-over-corner mixing action
  • Save time, labor and money
  • Use a separate drum for each batch
  • No container to purge between batches
  • Tumble a plastic, steel or fiber drum: 29" to 37" (74 to 94 cm) tall & 18" to 23.5" (46 to 60 cm) in diameter
  • Rotate your drum at: 5 to 20 RPM for 60Hz or Air models
  • Capacity: 800 Lb. (363 kg) Full Drum
  • Model 310-1 is for single-phase 115/208/230V 60Hz power supply
  • Adjust drum rotation from 5 to 20 RPM
  • Required Electric Control Box to Start / Stop Rotator
  • Electric Control Package sold separately: Model CP-310-1-115 for single-phase 115V 60Hz power supply, Model CP-310-1-230 for single-phase 208V or 230V 60Hz power supply
  • Guard Enclosure with Interlock sold separately as Kit GEK-310-1
  • All 310 Series Tilt-To-Load Drum Tumblers...
  • IMPORTANT: OSHA, CSA and EU require Enclosure with Safety Interlock
  • Mix inside closed drum to reduce hazards and worker exposure
  • Incorporate sediment and homogenize valuable ingredients
  • Avoid messy cleanup of insertion mixers
  • Drum holder tilts down to floor level. Easy to load upright drum...
  • with drum truck, with below-hook drum lifter and your hoist
  • Typical 30 to 55 gallon (114 to 210 liter) size drum


PRICE
$14,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width39 in
Height37 in
Weight Capacity800 lbs
Drum Length29 to 37 in
Fits Drum Diameter18 to 23-1/2 in

Product Details

TypeTilt-To-Load Drum Tumbler
Horsepower2 HP
ColorBlue
Amperage11-1/2 A
Motor TypeTEFC
Style310 Series
Capacity30 to 55 gal
Voltage115/208/230 V
MaterialSteel/Plastic/Fiber
Phase1
Manufacturers Part Number310-1
BrandMorse
Speed5 to 20 ft/min
Frequency60

Warranty

Warranty2