Small diameter for medium and small ear canals. Excellent level of protection. Test compatible with 3M E-A-Rfit validation system.
3M™ E-A-R™ Classic™ Small Earplugs, Uncorded, 310-1103 200 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | Small |
Product Details
| Noise Reduction Rate (NRR) | 29 dB |
| Series | Classic |
| Metal Detectable | No |
| Ear Plug Shape | Cylinder |
| Description | E-A-R Classic Small Disposable Earplugs, Uncorded |
| Package Quantity | 200 Pairs |
| Ear Plug Color Family | Yellow |
| Manufacturers Part Number | 310-1103 |
| Ear Plug Packaging | Pillow Pack |
| Corded/Banded | Uncorded |
| Ear Plug Material | PVC |
| Disposable/Reusable | Disposable |
| Brand | 3M |