3M™ E-A-R Pistonz™ Earplugs, Corded, P1401, 100 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
3M™ E-A-R Pistonz™ Earplugs, Corded, P1401,100 Pairs
3M™ Pistonz™ corded, push-to-fit earplugs are stylish hearing protection that feature soft foam tips with a metallic look and a convenient thumb-grip stem. No-roll foam makes fitting easy; simply push the earplug into the earcanal and twist to adjust the fit. 3M™ E-A-R™ Pistonz™ corded earplugs soft foam tips conform to the unique shape of each earcanal to create a comfortable noise-blocking seal. Since there is no need to roll these earplugs down before use, fitting is easy and the foam tips stay clean, even when your hands are dirty. Push-to-fit products provide in-ear comfort and convenience, with the hearing protection you expect from 3M. - Instant-use - No need to roll down. - Stem is stiff enough for insertion, yet designed to flex sideways if impacted - Metallic-style earplug tips with ultra-soft feel for all day wear - Officially licensed hearing protection of NASCAR(R) - Noise Reduction Rating (NRR)*: 29 dB. CSA Class Class AL *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
3M™ Pistonz™ corded, push-to-fit earplugs are stylish hearing protection that feature soft foam tips with a metallic look and a convenient thumb-grip stem. No-roll foam makes fitting easy; simply push the earplug into the earcanal and twist to adjust the fit. 3M™ E-A-R™ Pistonz™ corded earplugs soft foam tips conform to the unique shape of each earcanal to create a comfortable noise-blocking seal. Since there is no need to roll these earplugs down before use, fitting is easy and the foam tips stay clean, even when your hands are dirty. Push-to-fit products provide in-ear comfort and convenience, with the hearing protection you expect from 3M. - Instant-use - No need to roll down. - Stem is stiff enough for insertion, yet designed to flex sideways if impacted - Metallic-style earplug tips with ultra-soft feel for all day wear - Officially licensed hearing protection of NASCAR(R) - Noise Reduction Rating (NRR)*: 29 dB. CSA Class Class AL *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 29 dB |
| Cord Type | Vinyl |
| Series | Pistonz |
| Metal Detectable | No |
| Earplug Cord Material | Vinyl |
| Cord Band Color Family | Gray |
| Ear Plug Shape | Push-To-Fit |
| Description | E-A-R Pistonz Reusable Earplugs, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Silver |
| Manufacturers Part Number | 7000127673 |
| Ear Plug Packaging | Bag Wrapped Pair |
| Dielectric | Yes |
| Hearing Protection Style | Push-To-Fit |
| Corded/Banded | Corded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Reusable |
| Brand | 3M E-A-R |