Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB722227

MPN #: 7000052722

3M™ No Touch Earplugs, Corded, P2001

Product Description
3M™ No-Touch™ Earplugs, Corded, P2001, 400 Pairs

These push-to-fit foam earplugs create a hygienic, noise-reducing seal in the earcanal with soft foam, a smooth tapered shape and paddle stems.

Features:

  • Push-to-fit design makes fitting hearing protection easy.
  • Push-to-fit style means no earplug roll down required.
  • Soft purple foam is fused with the LiveWire stem.
  • Foam tips stay clean, even when your hands are dirty.
  • Noise Reduction Rating (NRR): 29 dB. CSA Class AL


PRICE
$495.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)29 dB
Body MaterialPolyurethane
SeriesNo-Touch™
Metal DetectableNo
Earplug Cord MaterialVinyl
Cord Band Color FamilyYellow
Ear Plug ShapePush-To-Fit
DescriptionNo-Touch™ Reusable Earplugs, Corded
Package Quantity400 Pairs
Ear Plug Color FamilyPurple
Manufacturers Part Number7000052722
Ear Plug PackagingBulk Box, Unwrapped
Corded/BandedCorded
Ear Plug MaterialPolyurethane
Disposable/ReusableReusable
Brand3M