- Dual Mode Protection: - Closed cap for continuous /steady noise and impulse noise protection: NRR 24dB for Small, Medium and Large, NRR 20dB for Extra-Small - Open cap to hear commands and still have protection for gunfire: NRR 9db for Medium, NRR 10dB for Extra-Small, NRR 12 for Small and Large.
- The louder the blast, the more noise reduction (in open position) Cap is easy to open and close, in-ear.
- Easy to see when cap is in open or closed mode.
- BattlePlugs can be washed and reused.
- Each pair comes with a Pocket-Pak carrying case to keep them clean when not in use.
- The smooth shape slides easily into your pocket.
Moldex 6497 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Small, NRR 12dB/24dB
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | Medium |
Product Details
| Noise Reduction Rate (NRR) | 12 dB Open, 24 dB Closed |
| Series | BattlePlugs® |
| Metal Detectable | No |
| Cord Band Color Family | Black |
| Includes | Carrying Case, Detachable Cord, Keychain |
| Cord Band Material | Cloth |
| Ear Plug Shape | Tapered |
| Description | BattlePlugs® Impulse Protection Earplugs |
| Package Quantity | 1 Pair |
| Ear Plug Color Family | Yellow |
| Manufacturers Part Number | 6497 |
| Ear Plug Packaging | Wrapped Pairs |
| Corded/Banded | Corded |
| Ear Plug Material | Soft Plastic |
| Disposable/Reusable | Reusable |
| Brand | Moldex |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |