Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3115 Grade 1 Deadlock - Cylinder X Thumbturn 2-3/4" Us26d Scc Kd

3115 Grade 1 Deadlock - Cylinder X Thumbturn 2-3/4" Us26d Scc Kd

Item #: WBB528262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3214 Grade 2 Deadlock - Double Cylinder 2-3/4" 2-3/4" Us32d Scc Kd

3214 Grade 2 Deadlock - Double Cylinder 2-3/4" 2-3/4" Us32d Scc Kd

3221 Grade 2 Deadlock - Thumbturn Only 2-3/4" Adj Us32d

3221 Grade 2 Deadlock - Thumbturn Only 2-3/4" Adj Us32d

3221 Grade 2 Deadlock - Thumbturn Only 2-3/4" Adj Us3

3221 Grade 2 Deadlock - Thumbturn Only 2-3/4" Adj Us3

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

3115 Grade 1 Deadlock - Cylinder X Thumbturn 2-3/4" Us26d Scc Kd

Features

  • Lifetime warranty
  • Non-handed
  • Conventional cylinder or Small Format Interchangeable Core housing available
  • Standard Door Prep: Cylinder Hole: 2-1/8 (54 mm) Diameter (Cross Bore)Latch Hole: 1 (25 mm) Diameter (Edge Bore)
  • Certifications: BHMA Certified ANSI A156.5 Grade 1, ANSI A250.13 Severe Windstorm Resistant Component, UL/cUL Listed for all functions up to 3 hours for A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated, ADA - Thumbturn
  • Exposed Trim: Wrought brass or bronze
  • Mechanism: Steel, zinc dichromate plating
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway, Drilled 6-pin, Keyed 5-pin - Standard, Other keying options, including keyed 6-pin, available from the factory
  • Small Format Interchangeable Core housing available SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: 1-3/4 - 2 (45 mm - 51 mm) - Standard 2-1/4 (57 mm) available for conventional cylinder - Must specify
  • Backset: 2-3/4 (70 mm) - Standard, 2-3/8 (60 mm) - Optional
  • Latchbolt: 1 (25 mm) Throw - Brass with concealed hardened steel roller to prevent sawing or cutting, 1-1/8 x 2-1/4 (29 mm x 57 mm) Square Corner Faceplate
  • Strikes:3930 Square Corner, 1-1/8 x 2-3/4 (29 mm x 70 mm) with dustbox - Standard, 3929 ASA Deadbolt Strike - Optional
  • Functions: 14 Double Cylinder, 15 Cylinder x Thumbturn, 18 Classroom
  • Finishes: US3, US4, US10, US10B, US26, US26D
  • Options: Split finish, Additional deadbolts and strikes available

Product Details

  • Type Cylinder X Thumbturn
  • Brand Hager Companies
  • Description Grade 1 Deadlock
  • Finish Satin Chrome Plated
  • Units 1
  • Manufacturers Part Number 311502N26D0000CD

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3115 Grade 1 Deadlock - Cylinder X Thumbturn 2-3/4" Us26d Scc Kd

3115 Grade 1 Deadlock - Cylinder X Thumbturn 2-3/4" Us26d Scc Kd

Item #: WBB528262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant