Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874471

MPN #: 19156

Ergodyne® Squids® 3157 Coil Hard Hat Lanyard with Buckle, Black, 18" - Pkg Qty 6

Product Description
Ergodyne® Squids® 3157 Coil Hard Hat Lanyard with Buckle, Black, 18"

Coil Hard Hat Lanyard with Buckle: Easily and comfortably secures a hard hat to a worker to prevent the item from falling. Coil design reduces lanyard length and prevents snag and tangle hazards.

Applications:
  • Heavy Construction
  • Utilities
  • Mining/Extraction
  • Roofing
  • Maintenance
  • Arborists
  • Oil & Gas
  • Telecommunications
PRICE
$45.00  Sold in packages of 6 / $7.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2 lbs
Size18

Product Details

TypeCoil Hard Hat Lanyard with Buckle
MaterialNylon, Plastic
Package Quantity6
DescriptionSquids® 3157 Coil Hard Hat Lanyard with Buckle
ColorBlack
Manufacturers Part Number19156
BrandErgodyne