Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3135345

MPN #: 19205

Ergodyne® Squids® 3100 Standard Lanyard w/ Carabiner & Cinch Loop, Lime, Pack of 100

Product Description
The Squids® 3100 Tool Lanyard features a single action aluminum carabiner with captive eye on one end and a cinch loop on the other to tether tools up to 10lb // 4.5kg, and prevent dropped or falling objects from occurring on the job.

This lanyard is constructed with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security. It also features reflective accents for heightened visibility. Available in two sizes: Standard and Extended.

These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb // 4.5kg maximum capacity and meets the ANSI/ISEA 121-2018 standard. Perfect for those who need to tether their tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.

Features:
  • MEETS ANSI/ISEA 121-2018 – Third party certified to an 10lb // 4.5kg maximum working capacity with a 2:1 safety factor
  • DURABLE – Made with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security
  • LOCKING SCREWGATE ALUMINUM CARABINER – For easy, secure attachment to tools
  • CAPTIVE EYE DESIGN – Better predicts direction of load on carabiner and prevents lanyard from sliding into carabiner gate
  • CINCH LOOP END – For tethering to captive holes on tools
  • LANYARD DIMENSIONS – Standard: 35-45in // 89cm-107cm, Extended: 42-54in // 106cm-137cm
  • MULTI-PACKS – Available in 10-count and 100-count bulk packs


PRICE
$955.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45
Weight Capacity10
Weight25 lbs
SizeStandard

Product Details

TypeStandard Lanyard w/ Carabiner & Cinch Loop
MaterialNylon
Package Quantity100
ColorYellow
Series3100
Manufacturers Part Number19205
BrandSquids by Ergodyne