Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Squids by Ergodyne

Model # :WBB3161670

MPN #: 19151

Ergodyne® Squids® 3150 Hard Hat Elastic Lanyard with Buckle, One Size, Lime, Pack of 10

Product Description
The Squids® 3150 Elastic Hard Hat Lanyard with Buckle securely tethers hard hats, small hand tools and tape measures to prevent them from becoming dangerous dropped objects when working at heights. A durable double-lock buckle makes for easy anchoring. Compatible with all hard hats, this safety lanyard can be easily connected via the accessory slot or suspension. Ideal for construction, telecom, oil and gas, power generation, utilities, wind, manufacturing, municipalities and scaffolding.

HOW TO USE: Thread the open end of the lanyard through the hard hat accessory slot or suspension and back through the clamp, closing tightly for a secure connection. To anchor, clip the buckle end around a reliable connection point on the worker (fall protection harness, safety vest strap, tool belt, d-ring, etc.). For situations where a captive connection point is not available, the Squids® 3150 Hard Hat Lanyard with Clamp is designed for easy attachment to shirts or collars.

TESTED TO BE TRUSTED: Rigorously tested and complies with the ANSI/ISEA 121-2018 standard and third-party certified to 2lbs // 0.9kg maximum capacity with a 2:1 safety factor to prevent falling objects. All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidental dropped objects that could cause damage, injuries or possibly death. Safety lanyards are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety.

Features:
  • DOUBLE-LOCK BUCKLE - Securely clips around captive connection points on fall protection harnesses, safety vests, tool belts, d-rings, etc.
  • HIGH-STRETCH ELASTIC LANYARD - Reduces jarring on worker in event of a drop
  • VERSATILE - Can also be used to tether hand tools or other gear weighing 2 lbs or less
  • LANYARD DIMENSIONS - 18-48" // 46-122cm
  • COLOR - Lime


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width1/2 in
Weight Capacity2
Weight1 lbs
SizeOne Size

Product Details

TypeHard Hat Lanyard
ColorGreen
Series3150
MaterialElastic, Polyester
Package Quantity10
DescriptionLanyard with Buckle
Manufacturers Part Number19151
BrandSquids by Ergodyne