Dexter Russell 31620 - Flexible Curved Boning Knife, High Carbon Steel, Stamped, White Handle, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Basics cutting knives for chefs who want Dexter quality at its most affordable. Dexter Basics® offers performance and value for commercial use. Features a 400 series stain-free, high-carbon steel blade with a durable, slip resistant polypropylene handle. Blades are hollow ground for easy edge maintenance and rapid sharpening. NSF Certified.
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 3 |
| Handle Length | 5 in |
| Blade Length | 6 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Basics |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Boning Knife |
| Handle Color Family | White |
| Manufacturers Part Number | 31620 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |