Dexter Russell 25353 - Poultry/Kitchen Shears, High Carbon Steel, Black/Blue Handle, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Dexter Russell 13032 - Duo-Edge Roast Slicer, High Carbon Steel, Stamped, 12"L
Blanked Designed for executive chefs and "front-of-the-house" use in the finest restaurants, hotels, and other institutions. Combines premium materials with Dexter's expert craftsmanship. Sanitary engineered rosewood handles, impregnated with polymers and resins, provide warmth, durability, balance, and stain resistance. Stain-free, high-carbon steel blades are individually ground to the ultimate edge. Made in USA. Items marked with the NSF logo are NSF Certified.
Blanked Designed for executive chefs and "front-of-the-house" use in the finest restaurants, hotels, and other institutions. Combines premium materials with Dexter's expert craftsmanship. Sanitary engineered rosewood handles, impregnated with polymers and resins, provide warmth, durability, balance, and stain resistance. Stain-free, high-carbon steel blades are individually ground to the ultimate edge. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$16.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4-1/4 |
| Blade Length | 4 in |
Product Details
| Type | Stamped |
| Handle Material | Polypropylene |
| Series | Dexter-Russell |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Poultry/Kitchen Shears |
| Handle Color Family | Black/Blue |
| Manufacturers Part Number | 25353 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |