Dexter Russell 19920 - Poultry Shears, High Carbon Steel, 4-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Dexter Russell 13022 - Duo-Edge Roast Slicer, High Carbon Steel, Stamped, 10"L
Blanked Designed for executive chefs and "front-of-the-house" use in the finest restaurants, hotels, and other institutions. Combines premium materials with Dexter's expert craftsmanship. Sanitary engineered rosewood handles, impregnated with polymers and resins, provide warmth, durability, balance, and stain resistance. Stain-free, high-carbon steel blades are individually ground to the ultimate edge. Made in USA. Items marked with the NSF logo are NSF Certified.
Blanked Designed for executive chefs and "front-of-the-house" use in the finest restaurants, hotels, and other institutions. Combines premium materials with Dexter's expert craftsmanship. Sanitary engineered rosewood handles, impregnated with polymers and resins, provide warmth, durability, balance, and stain resistance. Stain-free, high-carbon steel blades are individually ground to the ultimate edge. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 4-1/2 |
| Handle Length | 5 in |
| Blade Length | 4-1/2 in |
Product Details
| Type | Forged |
| Handle Material | Stainless steel |
| Series | Dexter Sani-Safe |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Poultry Shears |
| Manufacturers Part Number | 19920 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |