Dexter Russell 18073- Pizza Knife, High Carbon Steel, Stamped, White Handle, 18"L
Write a Review
|
Questions & Answers (0)
Product Description
Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 23 in |
| Blade Length | 18 in |
Product Details
| Material | Aluminum |
| Description | Pizza Knife |
| Series | Dexter Sani-Safe |
| Manufacturers Part Number | 18073 |
| Brand | Dexter Russell |