Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3131902

MPN #: 19171

Ergodyne® 3171 Anchor Strap Belt Loop Attachment, 5 lb. Capacity, Black

Product Description
The Squids 3171 Anchor Strap Belt Loop Attachment easily threads over belts and harnesses to create a retrofit attachment point for tethering tools up to 5lbs // 2.3kg, preventing dropped or falling objects.
Built for lasting security, this anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel D-ring. Simply thread the enclosed loop end over the belt, harness or other anchor point and attach the lanyard to the D-ring. For use as a system, this anchor strap is compatible with Squids Tool Lanyards.
Features:
  • Meets Ansi/Isea 121-2018 – Third party certified to an 5lbs // 2.3kg maximum working capacity with a multi-drop safety factor
  • Anchoring Strap For Tool Tethering – Loop over belts or fall protection harnesses to create retrofit attachment for tethering tools
  • Built To Last – Heavy-duty abrasion-resistant polyester webbing
  • Durable Steel D-Ring – For attaching tool lanyards
  • Fits Most Belts – Fits belts and harnesses up to 3in // 7.6cm
  • Compatible With Squids Tool Lanyards – Captive D-ring fits a variety of lanyard styles
  • Dimensions – 5in x 1in // 12.7cm x 2.5cm. Loop length: 3in // 7.6cm
  • 2-Pack – Includes 2 tool tether attachments.


PRICE
$13.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1 in
Weight Capacity5
Weight0.2 lbs
Size5 x 1

Product Details

TypeAnchor Strap Belt Loop Attachment
ColorBlack
Series3171
StyleAnchor Strap
MaterialPolyester
Package Quantity2
Manufacturers Part Number19171
Attachment TypeThreaded Belt Loop
BrandSquids by Ergodyne

Compliance & Certifications

CertificationsANSI 121-2018