Applications:
- Telecommunications
- Municipalities
- Construction
- Utilities
- Arborists
- Oil & Gas
- Public Safety
- Survey Crews
- Railway
Weights & Dimensions
| Weight Capacity | 2 lbs |
| Size | 2 lbs. |
Product Details
| Type | Retractable Single Carabiner W/Loop End |
| Material | ABS Plastic, Nylon, Steel |
| Package Quantity | 1 |
| Description | Squids® 3001 Retractable Single Carabiner W/Loop End - 2 lbs. |
| Color | Black |
| Manufacturers Part Number | 19301 |
| Brand | Ergodyne |