Ergodyne® 19068 Squids® 3103 Accessory Kit, Detachable Loops, Nylon, Black, 3-Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® 19068 Squids® 3103 Accessory Kit, Detachable Loops, Nylon, Black, 3-Pack
Tool Tail Detachable Loops: Includes 3 elastic loops that attach to the 3102 Lanyard for quick exchanges of multiple tools.Energy absorbing cord with tubular nylon webbingCompatible with 3102 and 3104 modular lanyardsCaptive eye carabinerModular connecting buckle for exchanging toolsLock stitching at both ends for extra securityTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Railway
Tool Tail Detachable Loops: Includes 3 elastic loops that attach to the 3102 Lanyard for quick exchanges of multiple tools.Energy absorbing cord with tubular nylon webbingCompatible with 3102 and 3104 modular lanyardsCaptive eye carabinerModular connecting buckle for exchanging toolsLock stitching at both ends for extra securityTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Railway
PRICE
$46.20 Sold in packages of 6 / $7.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
| Working Length | 12.5" |
Product Details
| Style | Lanyard |
| Type | Accessory Kit |
| Material | Nylon |
| Package Quantity | 6 |
| Description | Squids® 3103 Accessory Kit |
| Color | Black |
| Manufacturers Part Number | 19068 |
| Brand | Ergodyne |