Vikan 31793 16" Small Particle Push Broom- Soft, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Vikan 31793 16" Small Particle Push Broom- Soft, Blue
The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas.
The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/16 in |
| Depth | 16-13/32 in |
| Height | 4-39/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | Blue |
| Manufacturers Part Number | 31793 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |