Vikan 31945 24" Combo Push Broom- Soft/Stiff, White
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded floor broom has two types of bristles to first help loosen stubborn dirt and move heavy debris, and then gather the finer particles.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/16 in |
| Depth | 24-13/32 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | White |
| Manufacturers Part Number | 31945 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |