Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3171763

MPN #: T9013732

Scotch® 3732 Carton Sealing Tape, If Seal Is Broken Check, 2" x 55 Yds., Tan/Red - Pkg Qty 36

Product Description
3M™ 3732 Pre-Printed Carton Sealing Tape printed with message "IF SEAL IS BROKEN CHECK CONTENTS BEFORE ACCEPTING".

Features:
  • Helps reduce product theft and keeps contents secure throughout the shipping process
  • Moisture, nick, abrasion and scuff resistant
  • Tan polypropylene backing with synthetic rubber resin adhesive


PRICE
$970.20  Sold in packages of 36 / $26.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
970.20
Buy 2 pkgs - 5 pkgs
934.20Save $36.00 (4%)
Buy 6+ pkgs
898.20Save $72.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness2.5 mil
Tensile Strength30
Core Size3 in

Product Details

TypePrinted Security Tape
ColorTan
Series3732
Application Temperature Range32-180 °F
Tape DutyHeavy
MaterialPolypropylene
DescriptionPre-Printed Carton Sealing Tape
Package Quantity36
Manufacturers Part NumberT9013732
Percent Elongation160
BrandScotch