Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682229

MPN #: 32-5M15-6FS6

Powerhouse 32-5M15-6FS6 Steel / Black Oxide 32 Tooth 2.005" Pitch Plain Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$344.75  Sold in packages of 5 / $68.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.34 in
Width0.84 in
Pitch Diameter2.005 in
Diameter1.96 in

Product Details

Type6F
For Use With15mm Belt
Tooth Style(H) 1/2 pitchTD 5mm
FinishBlack Oxide
MaterialSteel
Manufacturers Part Number32-5M15-6FS6
Bore TypeMinimum Plain Bore
Number of Teeth32
BrandPowerhouse Timing