Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996018

MPN #: 0354JC

Jonti-Craft® 32 Cubbie Mobile Tower With Colored Tubs, 27"W x 27"D x 53-1/2"H, Birch Plywood

Product Description
A four sectioned tower with eight tub cubbies in each. Room for thirty-two tubs. 27" wide x 27" deep x 53½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Mobile, caster mounted
  • Standard tub colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific tub colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$1,359.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1359.00
Buy 6 units - 10 units
1289.00Save $70.00 (5%)
Buy 11+ units
1249.00Save $110.00 (8%)
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Height53-1/2 in
Weight158 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins32
Edge Color FamilyNatural
MaterialPlywood
Construction TypeAssembled
Bin ColorAssorted
Manufacturers Part Number0354JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)32 (11"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StyleStorage Unit
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments32
Package Quantity1
Number of Fixed Shelves8
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified