The Model 32-KL Chest is the ultimate tool chest for securing valuable equipment. Made with heavy-duty, 16-gauge steel construction and fully arc-welded seams, this tool box chest measures 32 inches wide by 18.5 inches high by 19 inches deep and has a capacity of 5 cubic feet. This size is ideal for a personal box on a jobsite, as well as added security inside a trailer. This versatile, portable chest box can hold anything from hand and power tools to jobsite accessories and materials. Its construction features a full-length piano hinge that is stacked and welded to resist break-in attempts. A WATCHMAN® IV Lock System with a 2-point latch and 7-gauge reinforced lock housing offers best-in-class the-foot prevention. Its ergonomic lid design allows you to open the tool chest from three different sides, while heavy-duty recessed side handles are shielded from damage during transport. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 32 Jobmaster® Chest, 5 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 32 in |
| Depth | 19 in |
| Height | 18-1/2 in |
| Weight | 84 lbs |
| Usable Volume | 5 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 32 |
| Brand | Knaack |
Related Products
The Crescent JOBOX 42" Tradesman Steel Chest measures 42in Wide x 20in Depth x 22in Height with 10.7 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
20% more capacity than 540 series Soft close slides helps maintain organization, resistant to accidental opening Ball-bearing slides provide 125 lbs of drawer load capacity Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol 18 ga steel cabinets and drawers providing robust support for tools and equipment Premium tubular lock keeping contents secure Full extension drawers providing easy access to stored items Includes drawer liners Made in USA
Crescent JOBOX 2-651990 30" Site-Vault™ Heavy-Duty Steel Chest 30in Width x 20in Depth x 19.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 locking points and a reflective ...
Crescent JOBOX 1-680990 60" Heavy Duty Steel Slope Lid Chest 60in Width x 30in Depth x 39-1/2in Height Hold your morning meetings around the JOBOX Slope Lid Chest. The locking lid makes the perfect level surface for working on plans and laptops on the job site. Also includes the popular Lift-N-Stow shelf for more storage choices. Sloping lid is also great for water runoff when closed. Welded corner gussets increase structural support. Internal locking system is virtually impossible to bend or pry open for maximum security. Fold-away prop supports lid to form a flat working surface to ...
Crescent JOBOX 48" Site-Vault™ Heavy-Duty Steel Chest 48in Width x 24in Depth x 30.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 ...