- Wide work surface on lid that includes two 2" x 4" saw grooves
- Pull-out steel handle with soft grip for easy maneuverability
- Large, nickel-plated metal latches
- Lock and keys included
- Wide, heavy-duty rubber-coated wheels
Stanley® 037025H 50 Gallon Mobile Tool Chest
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 23 in |
| Height | 23 in |
| Weight | 31.3 lbs |
Product Details
| Style | Mobile |
| Type | Storage Box |
| Material | Structural Foam |
| Color | Black |
| Manufacturers Part Number | 037025H |
| Number of Drawers | 0 |
| Brand | Stanley |