Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2262936

MPN #: 8894047

Buyers 32 LED Directional/Warning Light Bar - 8894047

Product Description
Buyers Products Amber LED Directional Strobe Light Bar features a total of 22 flash patterns. The light's 11 strobe patterns are designed for warning functions, and the 11 directional patterns are designed to help signal the flow of traffic. The lights are set in a highly corrosion-resistant, black extruded aluminum housing. Two channels on the rear of the housing fit included mounting stud. This allows the studs to be set at variable, adjustable widths. The lights include a 25 ft cable with stripped leads. Switch panels and riser mounts are sold separately as additional accessories. Lights are backed with a 5 year warranty.

PRICE
$529.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth49-5/8 in
Height5-1/4 in
Cord Length25 ft
Size46.5"

Product Details

TypeLED
Number of Flash Patterns22
Lens Color FamilyClear
ColorAmber
Amperage3.2 A
Number of LEDs32
StyleRectangular
Mounting LocationBolt-on
Wattage38.4 W
Voltage12-24 V
Housing Color FamilyBlack
DescriptionLED Directional Warning
Manufacturers Part Number8894047
Respirator Connection TypeBlunt Cut
BrandBuyers Products

Warranty

Warranty5 yr