DOT 9-Hole Round Stainless Steel Light Cabinet - LB8663SST
Write a Review
|
Questions & Answers (0)
Product Description
9-Hole Round Light Bar Cabinet is constructed of durable 16-gauge stainless steel. The laser cut holes provide excellent dimensional tolerance, with rear panel access for ease of wiring. Includes permanent mount and self leveling brackets.
PRICE
$519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/2 in |
| Width | 10-1/2 in |
| Height | 3-3/4 in |
Product Details
| Style | Round |
| Type | 9-Hole |
| Material | Stainless Steel |
| Description | Light Box |
| Color | Stainless Steel |
| Manufacturers Part Number | LB8663SST |
| Brand | Buyers Products |