Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pitco

Model # :WBB2948591

MPN #: 60132201

Allpoints 321985 Hose

Product Description
  • 14-3/8" Long Overall
  • One Fpt Swivel End, One Male Rigid End
  • Pitco Fryer Fryer Fg-Sgh50-Fd-50-Bt-50-2, Lj-Fbg18,
  • Lj-Fbg24, Lj-Fbgd18, Lj-Fbgd24, Me2, Meii, Se14, Se147,
  • Se148x, Se14r, Se14t, Se14tr, Se14tx, Se14x, Se18, Se18r,
  • Se18s, Se714, Sebnb14, Sebnb18, Seh50, Sfse14, Sfse14r,
  • Sfse14t, Sfse14tr, Sfse14tx, Sfse14x, Sfse18, Sfse18r,
  • Sg14,Sg14di, Sg14r, Sg14rdi, Sg14rs, Sg14s-D, Sg14t,
  • Sg14tdi,Sg18, Sg18di, Sg18f, Sg18s, Sg18s-D, Sgc, Sgh50,
  • Sgm1824,Sgm24, Sgm34, Sgsebnb-14, Sgsebnb-18, Ssh55, Ssh75,
  • Ssh75rs
PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number60132201
TypeGaskets, Sealing
BrandPitco