Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166598

MPN #: 14499

Jackson Safety® 325 Ultra Winterliner, One Size, Blue/Black - Pkg Qty 3

Product Description
Made from cotton twill material and polyester fleece, this 325 Ultra Winterliner has detachable top and bottom sections.

Features:
  • Ideal for cold-weather environments
  • Can be worn over hearing products
  • Top section is flame retardant
  • Bottom section is flame resistant
  • Detachable bottom section is made from double-layered heavy spun polyester
  • Top section made from cotton twill material
  • Lining made of brushed 100% polyester fleece (top only)
  • Nylon Knit
  • Extra-Long Nape piece closes with two buttons
  • Dielectric
  • Meets 16 CFR 1610 Class 1


PRICE
$86.85  Sold in packages of 3 / $28.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCold Weather Liner
Reflective TapeNo
ColorBlue
Series325
StyleOver The Head
Closure TypeButton, Zipper
High VisibilityNo
MaterialPolyester/Nylon/Cotton
DescriptionCold Weather Liner
Package Quantity3
GenderUnisex
Manufacturers Part Number14499
CoversHead & Ears
Primary UseCold Weather Protection
BrandJackson Safety