80/20 3260 Washer, 5/16" Hole Size
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3260 Washer, 5/16" Hole Size
Washer.
Washer.
PRICE
$0.23
100
100
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 in |
| Width | 11/16 in |
| Height | 1/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | Washer |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Washer |
| Series | 15 Series |
| Manufacturers Part Number | 3260 |
| Brand | 80/20 Inc |