Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USG

Model # :WBB1627290

MPN #: 3270

USG 3270 Sheetrock™ Ceiling Panels, Gypsum Panel, White, 48" x 24", 4/Pack

Product Description
USG Sheetrock™Lay-In Ceiling Panel ClimaPlus™, Vinyl #3270, 2'x4'x1/2", Square Edge

Sheetrock Lay-In Ceiling Pile features a washable and scrubbable finish which is impact and scratch resistant. These panels meet USDA/FSIS requirements for food processing areas and are a USDA Certified Biobased Product. This product features the ClimaPlus™ 30-year lifetime system warranty against visible sag, mold, and mildew.
  • Face laminated gypsum panels
  • Easily installed in a suspended grid panel
  • Class A fire rating
  • Impact and scratch resistant
  • Low emitting VOC
  • Washable scrubbable finish
  • For use with 15/16" wide grid
  • 4/Case
PRICE
$93.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Weight16.8 lbs
Thickness1/2 in

Product Details

CAC35
ColorWhite
Percent Recycled Content40
PatternNon-directional
Edge TypeSquare
Light Reflection0.77
MaterialGypsum Panel
Package Quantity4
Manufacturers Part Number3270
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems