Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB1627278

MPN #: 7057G

USG 7057G Premier Hi-Lite™ Kapok ClimaPlus™ Ceiling Panels, Fiberglass, White, 48" x 24", 16/Pack

Product Description
USG Premier Hi-Lite™Kapok ClimaPlus™#7057G, 2'x4'x5/8", Square Edge

USG Premier Hi-Lite™ Twill ClimaPlus™ ceiling tile features a washable vinyl face for easy maintenance.Lightweight fiberglass basemat makes installation fast and easy.This product provides excellent noise reduction for greater sound control in open-plan spaces.
  • Fiberglass Material
  • Lightweight fiberglass basemat makes installation fast and easy
  • Easily installed in a suspended grid panel
  • Class A fire rating
  • Noise reduction coefficient of .50
  • Can be cleaned easily with a damp sponge
  • For use with 15/16" wide grid
  • 16/Case
PRICE
$555.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Weight2 lbs
Thickness5/8 in

Product Details

NRC0.50
CAC20
ColorWhite
Percent Recycled Content51
PatternDirectional
Edge TypeSquare
Light Reflection0.76
MaterialFiberglass
Package Quantity16
Manufacturers Part Number7057G
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems