Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143783

MPN #: USG88185

USG™ Mars™ Acoustical Panels, Square Edge, 24"L x 48"W, White, 6/Pack

Product Description
Fine-textured panels. Sustainable aesthetics and high performance. These acoustical ceiling tiles are also mold- and sag-resistant. With ClimaPlus™ Performance Offering a combination of sustainable aesthetics and outstanding performance, these panels are specially manufactured to maximize sound control and anti-sag performance. Mars™ Acoustical Panels are fine-textured, mold resistant and offer superior sag resistance, high light reflectance values and excellent noise reduction. Their durability, performance, easiness to clean and attractiveness make them an ideal choice for corridors, department stores, reception areas, lobbies and general office spaces.

Features:
  • Material : Wet-formed mineral fiber
  • High light-reflective finish (LR - .90) reduces light fixtures and energy use
  • Washable and scrubbable finish
  • Impact and scratch resistant
  • Available in High Recycled Content formulations to help maximize LEED recycled content contribution
  • Coordinates visually with Halcyon™ panels for open/closed plan applications
  • Non-directional, monolithic visual reduces installation time and waste
  • Compatible with Logix™ Integrated Ceiling Systems
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • Class A
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
Applications:
  • Administrative Offices
  • Classrooms
  • Convention and Meeting Rooms
  • Department Stores and Boutiques
  • Executive Areas, Conference Areas and Board Rooms
  • Galleries and Exhibit Spaces
  • Guest Rooms and Suites
  • Lobbies and Reception Areas
  • Mall Interior Spaces
  • Media Centers, Music Rooms and Libraries
  • Nurseries and Birthing Rooms
  • Patient Rooms


PRICE
$359.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width48 in
Thickness3/4 in

Product Details

NRC0.75
CAC35
ColorWhite
Percent Recycled Content69
Tile Material/FaceMineral Fiber
PatternNon-directional
StyleLay In
Edge TypeSquare
Light Reflection0.9
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity6
Manufacturers Part NumberUSG88185
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr