Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143940

MPN #: USG22421

USG™ Radar™ High NRC Acoustical Panels, Square Edge, 24"L x 24"W, White, 12/Pack

Product Description
Lightly textured panels. Designed for greater sound control in open-plan areas with a great look even on a budget. With ClimaPlus™ Performance Designed for maximum sound absorption and reduction with a great look even on a budget. Radar™ High-NRC Acoustical Ceiling Panels are great looking, clean panels at an economical price. Their noise reduction qualities, aesthetics and high light reflectance make them an excellent choice for a variety of ceiling projects in conference rooms, privacy rooms and open office plans.

Features:
  • Material : Wet-formed mineral fiber
  • Non-directional all-purpose ceiling pattern
  • High-NRC/High-CAC formulation helps comply with ANSI S12.60 classroom guidelines
  • Available with 35 CAC for increased room-to-room speech privacy and .70 NRC for greater sound control in open-plan areas
  • Light Reflectance (LR): .84
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • USDA Certified Biobased Product
  • Available with High Recycled Content (HRC)
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
Applications:
  • Administrative Offices
  • Cafeterias
  • Classrooms
  • Convention and Meeting Rooms
  • Corridors and Hallways
  • Department Stores and Boutiques
  • Grocery Stores
  • Health and Fitness
  • Lobbies and Reception Areas
  • Mechanical Rooms
  • Media Centers, Music Rooms and Libraries
  • Nurseries and Birthing Rooms
  • Patient Rooms
  • Restrooms, Utility Rooms and Loading Docks
  • Stairways and Elevator Shafts
  • Warehouses


PRICE
$215.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness7/8 in

Product Details

NRC0.7
CAC35
ColorWhite
Percent Recycled Content43
Tile Material/FaceMineral Fiber
PatternNon-directional
StyleLay In
Edge TypeSquare
Light Reflection0.84
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity12
Manufacturers Part NumberUSG22421
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr