Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682243

MPN #: 14L075-6FS5

Powerhouse 14L075-6FS5 Steel / Black Oxide 14 Tooth 1.671" Pitch Plain Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$144.75  Sold in packages of 5 / $28.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.5 in
Width1 in
Pitch Diameter1.671 in
Diameter1.641 in

Product Details

Type6F
FinishBlack Oxide
MaterialSteel
Manufacturers Part Number14L075-6FS5
Bore TypeMinimum Plain Bore
Number of Teeth14
BrandPowerhouse Timing
Tooth Style(L) 3/8 pitch