Qorpak® 32oz Boston Round Bottle w/33-400 Blk Phen. PolyCone Lined Cap, Vacuum & Ionized, 12PK
Write a Review
|
Questions & Answers (0)
Product Description
Glass Boston Round Bottles are cleaned via Vacuum & Ionization, a cost effective process that removes contaminants such as loose dirt & glass particles. Pack of 12.
PRICE
$70.95
4
4
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/16 in |
| Width | 11-5/16 in |
| Height | 8-5/16 in |
| Weight | 15.2 |
| Size | 94 x 210mm |
Product Details
| Neck Finish | 33-400 |
| Color | Clear |
| Capacity | 960 |
| Material | Glass |
| Description | Boston Round Bottle |
| Package Quantity | 12 |
| Manufacturers Part Number | GLC-01227 |
| Grade | Vacuum & Ionized |
| Brand | Qorpak |