- Available in two sizes: 1000mL volume with 490cm² of surface area and 2000mL volume with 850cm² of surface area, treated or non-treated versions
- Large knurled cap for easy grip
- Vented or non-vented cap for open or closed systems
- Manufactured from medical grade virgin polystyrene
- Tissue Culture Treated Roller Bottles have uniform hydrophilic surface ideal for consistent cell attachment
- Easy-to-read black printed graduations
- Packaged sterile in individual bags
- Vent caps feature 0.22µm hydrophobic membrane
CELLTREAT® 490cm² Roller Bottle, Tissue Culture Treated, Printed Graduations, Non-Vented Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-9/16 |
| Width | 4-9/16 in |
| Height | 7 in |
Product Details
| Type | Roller Bottle |
| Capacity | 1000 |
| Graduated | Y |
| Material | Polystyrene |
| Package Quantity | 24 |
| Description | Roller bottle |
| Color | Clear |
| Manufacturers Part Number | 229382 |
| Brand | CELLTREAT Scientific Products |