Qorpak® 32oz Clear Safety Coated Glass Straight Sided Round Jar 89-400 Neck Finish, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Coated Clear Straight Sided Jars. If the glass breaks, the plastisol coating contains the jar's contents long enough to allow for proper disposal. Package Quantity of 12.
PRICE
$139.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/16 in |
| Width | 11-1/2 in |
| Height | 6-7/8 in |
| Weight | 10.5 |
Product Details
| Neck Finish | 89-400 |
| Capacity | 960 |
| Material | Glass |
| Package Quantity | 12 |
| Description | Straight Sided Round Jar |
| Color | Clear |
| Manufacturers Part Number | 268553 |
| Brand | Qorpak |