Qorpak® 32oz Natural HDPE Wide Mouth Round Bottle with 53-400 White PP Cap, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Wide Mouth Round Natural HDPE Bottles, pre cleaned via the cost effective vacuum & ionization process to remove contaminants. Package Quantity of 12.
PRICE
$58.95
5
5
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 13 in |
| Height | 9 in |
| Weight | 4 |
Product Details
| Neck Finish | 53-400 |
| Color | White |
| Cap Material | PP |
| Capacity | 960 |
| Material | HDPE |
| Description | Wide Mouth Round Bottle |
| Package Quantity | 12 |
| Manufacturers Part Number | 258729 |
| Grade | Vacuum & Ionized |
| Cap Color Family | White |
| Brand | Qorpak |